SKU:
SHR0613804B
R186.85
Ex VAT
R214.88
Inc VAT
Product Details
Product Specification
Regular Length.
Non-centre cutting, used for profile milling, milling keyways and producing open slots. Surface treatment: bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 4mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140175716 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 11mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Overall Length | 55mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 1835A DIN 844 |
UNSPSC Code | 23241605 |