SKU:
SWT1630503A
R178.26
Ex VAT
R205.00
Inc VAT
Product Details
Product Specification
Series 05 - Short Series
Dimensions to DIN 327. Centre cutting. Cutting diameter to e8. Shank diameter to h6.
Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140201965 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 3 |
Overall Length | 49mm |
Plunge Type | Centre Cutting |
Series | 05 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 327 |
UNSPSC Code | 23241605 |