SwissTech

07, Long Series, Slot Drill, 3mm, 3 fl, Weldon Flat, Cobalt High Speed Steel, TiAlN

SKU:

SWT1630763A

R373.24

Ex VAT

R429.23

Inc VAT

OUT OF STOCK

    Overview

    Series 07 - Long Series, TiALN Coated
    Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Brand
    SwissTech
    Cutter Diameter
    3mm
    Cutter Diameter Tolerance
    e8
    Cutting Direction
    Right Hand
    EAN
    5036140202887
    ECLASS Code
    21010500
    End Mill Type
    Slot Drill
    Finish/Coating
    TiAlN
    Flute Length
    12mm
    Flute Type
    Helical
    Length Type
    Long
    Material
    Cobalt High Speed Steel
    Material Grade
    M42
    Number of Flutes
    3
    Overall Length
    56mm
    Plunge Type
    Centre Cutting
    Series
    07
    Shank Diameter
    6mm
    Shank Diameter Tolerance
    h6
    Shank Type
    Weldon Flat
    Standards Met
    DIN 1835B DIN 844
    UNSPSC Code
    23241614