R5555.56
Ex VAT
R6388.89
Inc VAT
Product Details
Product Specification
Series 97 - Weldon Shank - 7 Piece Set
Centre cutting. To Manufacturers standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. Contents: 3, 4, 5, 6, 8, 10 and 12mm.
The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.
These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
Attribute | Value |
---|---|
Brand | SwissTech |
Contents | 1 x 12mm 2 x 10mm 4 x 6mm |
Coolant Delivery | External |
Cutter Diameter | 10mm 12mm 4mm 5mm 6mm 8mm |
Cutter Diameter Tolerance | 12 |
EAN | 5036140208223 |
Finish/Coating | Uncoated |
Flute Length | 11 13 16 5 7 8mm |
Helix Angle | 30° |
Material | Powdered Metal |
Material Application | Aerospace Alloys Alloy Steel Aluminium Non-Ferrous Metals Plastic |
Material Grade | M35 |
Maximum Diameter | 12 |
Milling Application | Plunging Plunging & Recessing Plunging & Slotting Profiling |
Minimum Diameter | 3 |
Number of Flutes | 2 |
Number of Pieces | 7 |
Overall Length | 49 51 52(2) 61 63 73mm |
Plunge Type | Centre Cutting |
Series | Series 97 |
Shank Diameter | 10mm 12mm 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |