R3816.67
Ex VAT
R4389.17
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy® Carbide Burr Set features eight heads with varying nose shapes suitable for use on hard materials such as steel alloys, carbon and cast iron.
Features and Benefits
• Durable carbide construction
• 8-piece set with varying nose shapes to suit the preferred application
• Features a handy carry case for easy storage and tool identification
• Shank diameter: 6mm
• Max. speed (rpm): 40,000
• Chipbreaker (Cut 9): for use on cast iron, carbon steel, alloy steel 50RC and 60RC
Contents
• 1x C shape ball nosed cylinder 9.6 x 19mm
• 1x E shape oval 9.6 x 16mm
• 1x F shape ball nosed tree 9.6 x 19mm
• 1x G-shape pointed tree 9.6 x 19mm
• 1x A shape cylinder without end cut 9.6 x 19mm
• 1x C shape ball nosed cylinder 12.7 x 25mm
• 1x D shape ball 12.7 x 11mm
• 1x F shape ball nosed tree 12.7 x 25mm
Typical Applications
• Milling
• Deburring
Warnings
• Not suitable for milling large amounts of material
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Cut 9 - Chipbreaker |
EAN | 5036140100008 |
Finish/Coating | Uncoated |
Head Diameter | 4 x 12.7 4 x 9.6mm |
Head Material | Carbide |
Number of Pieces | 8 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |