R11408.89
Ex VAT
R13120.22
Inc VAT
Product Details
Product Specification
Product Documents
Toolposts Type T.1 - T.3
Made of alloy case steel. All working surfaces are hardened and precision ground.
Toolholders supplied separately.
Attribute | Value |
---|---|
B | 71.5mm |
Brand | Indexa |
D | 25.5mm |
d Max | 19.0mm |
D1 | 44.45mm |
D2 | 16.0mm |
E | 159mm |
EAN | 5036140060272 |
ECLASS Code | 28039190 |
F | 19mm |
G | 19mm |
H Max. | 46.0mm |
H Min. | 24.0mm |
H1 Max. | 54mm |
H1 Min. | 36.5mm |
J | 65.0mm |
K Max. | 47.5mm |
K Min. | 47.5mm |
L | 98.5mm |
M | 8.0mm |
Type | T.2 |
UNSPSC Code | 23242106 |