R8702.22
Ex VAT
R10007.55
Inc VAT
Product Details
Product Specification
Product Documents
Toolposts Type T.1 - T.3
Made of alloy case steel. All working surfaces are hardened and precision ground.
Toolholders supplied separately.
Attribute | Value |
---|---|
B | 63.5mm |
Brand | Indexa |
D | 19.0mm |
d Max | 16.0mm |
D1 | 37.75mm |
D2 | 16.0mm |
E | 124mm |
EAN | 5036140060258 |
ECLASS Code | 28039190 |
F | 13mm |
G | 19mm |
H Max. | 44.5mm |
H Min. | 25.5mm |
H1 Max. | 46mm |
H1 Min. | 30mm |
J | 52.5mm |
K Max. | 41mm |
K Min. | 41.0mm |
L | 7.0mm |
M | 6.5mm |
Type | T.1 |
UNSPSC Code | 23242106 |