Sherwood

16.00x305mm O/A HSS T/S S P/FL MACHINE REAMER

SKU:

SHR0642511M

R4496.82

Ex VAT

R5171.34

Inc VAT

IN STOCK (4)

    Overview

    Metric.
    Used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies.
    Manufactured to BS 328-4.


    Product Specification
    Brand
    Sherwood
    Cutting Direction
    Right Hand
    Diameter Tolerance
    0.015 - 0.008
    EAN
    5036140177338
    ECLASS Code
    21010400
    Finish/Coating
    Steam Tempered
    Flute Length
    205
    Flute Type
    Left Hand Spiral
    Length Type
    Extra Length
    Material
    High Speed Steel
    Material Grade
    M2
    Number of Flutes
    8
    Overall Length
    93mm
    Reamer Diameter
    16mm
    Reamer Type
    Fixed
    Shank Type
    Taper
    Standards Met
    BS 328-4
    Taper Shank Size
    2
    UNSPSC Code
    23241611