R14356.36
Ex VAT
R16509.81
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.
Steel 3 Jaw Plain Back Chuck
DIN 6350 (form A).
Three jaw plain back
with adaptor recess.
Model 003-504
Rear mounting.
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Diameter | 160mm |
EAN | 5036140049338 |
ECLASS Code | 21020490 |
Jaw | 3 |
Material | Steel |
Mount | Rear |
Product Type | Scroll Lathe Chuck |
Standards Met | DIN 6350 (form A) |
Through Hole | 42mm |
UNSPSC Code | 27112807 |