R2529.83
Ex VAT
R2909.30
Inc VAT
5 Variations Available
Product Details
Product Specification
To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.
Long Series jaws available on request.
Attribute | Value |
---|---|
A | 95mm |
B | 57mm |
Brand | Kennedy |
C | 44mm |
D | 20.6mm |
EAN | 5036140340572 |
ECLASS Code | 21020490 |
Jaw Code | AJ15 |
Serrations | 1/16" x 90 |
UNSPSC Code | 27112807 |