R4434.54
Ex VAT
R5099.72
Inc VAT
Product Details
Product Specification
Product Documents
Hard Jaws - Inside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500.
Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 105mm |
B | 28mm |
Brand | Indexa |
C | 63mm |
D | 11mm |
E | 12mm |
EAN | 5036140088184 |
ECLASS Code | 21020490 |
F | 14mm |
G | 28mm |
H | 69.5mm |
To Suit Chuck | 250mm |
UNSPSC Code | 27112807 |