SKU:
JHL4503100A
R972.35
Ex VAT
R1118.20
Inc VAT
9 Variations Available
Product Details
Product Specification
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Brand | JHL |
Cut Type | Coarse |
EAN | 5036140088696 |
Knurl Dimensions | 25mm x 10mm x 16mm |
Knurl Pattern | Right-hand Diagonal |
Material | High Speed Steel |
MFR Part No. | 90-627102 |
Style | Right Hand |
UNSPSC Code | 23242118 |