SwissTech

Jobber Drill, 4.2mm, High Helix, Cobalt High Speed Steel, Bright

SKU:

SWT1250242A

R58.10

Ex VAT

R66.81

Inc VAT

OUT OF STOCK

    Overview

    Series 1012 HSS-Co Straight Shank High Helix Jobber Drills
    Metric
    High helix drills, to drill long-chipping materials like aluminium, aluminium alloys, copper and plastics. Point angle: 130°. Helix angle: high. Web thickness: normal. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338 RN.


    Product Specification
    Brand
    SwissTech
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Metric
    4.2mm
    Drill Diameter Tolerance
    h8
    EAN
    5036140190979
    ECLASS Code
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Flute Length
    43mm
    Flute Type
    Spiral
    Helix Angle
    37°
    Helix Type
    High Helix
    Material
    Cobalt High Speed Steel
    Number of Flutes
    2
    Overall Length
    75mm
    Point Angle
    130°
    Point Type
    Split Point
    Shank Diameter Tolerance
    f11
    Standards Met
    BS 328 DIN 1412C DIN 338
    UNSPSC Code
    23241634
    Web Thickness
    Form C