Sherwood

Jobber Drill, 3/16in., Normal Helix, High Speed Steel, Bright

SKU:

SHR0250243M

MPN:

.

R17.99

Ex VAT

R20.69

Inc VAT

IN STOCK (5)

    Overview

    Series J100 - Inch
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.


    Bright Finish
    Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.


    Product Specification
    Brand
    Sherwood
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Inch
    3/16in.
    Drill Diameter Tolerance
    h8
    EAN
    5036140271036
    ECLASS Code
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Flute Length
    52mm
    Flute Type
    Spiral
    Helix Type
    Normal Helix
    Material
    High Speed Steel
    Number of Flutes
    2
    Overall Length
    86mm
    Point Angle
    118°
    Point Type
    Split Point
    Shank Diameter Tolerance
    f11
    Standards Met
    BS 328 DIN 338RN
    UNSPSC Code
    23241634
    Web Thickness
    Standard