R1230.44
Ex VAT
R1415.01
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 16mm |
EAN | 5036140081161 |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 12 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | Square |
Insert Size | 09T3 |
Insert Style | SC_T |
Inserts Included | None |
ISO Designation | SSDCN 2020K12 |
MFR Part No. | SSDCN1616H09 |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 15mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 15mm |
Side to Cutting Tip (f) | 8mm |
Toolholder Style | SSDC |
UNSPSC Code | 23242106 |