R2845.56
Ex VAT
R3272.39
Inc VAT
Product Details
Product Specification
Product Documents
95° approach. Uses CCMT 06 inserts.
SCLCR Screw-on Boring Bars
SCLCR 95° approach screw-on boring bar for use with a CCMT 06 insert. For small diameter bores on manual and CNC lathes.
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 4mm |
Clearance Angle | 7° |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
EAN | 5036140081802 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 6.5mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Insert Shape | 80° Rhombic |
Insert Size | 0602 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | A0608H SCLCR 06 |
MFR Part No. | A0608H-SCLCR06 |
Minimum Bore Diameter (D) | 8mm |
Neck Length (l2) | 25mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 100mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 6mm |
Shank Height (h) | 7mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |