R53.33
Ex VAT
R61.33
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-804 106-828 106-832 |
Compatible Toolholder ISO Designation | DER 2525M DIR 0025R DIR 0032S |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140284050 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 22 |
MFR Part No. | A22 |
Thread Size | N/A |
Torx Drive Size | T15 |
Type | Shim Screw |
UNSPSC Code | 23242106 |