R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
To suit combination top clamp & pinlock external toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MTJNR 2020K16 MTJNR 2525M16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283602 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 642 |
Shim Shape | 0° Triangular |
Thread Size | M3 x 0.5 |
Torx Drive Size | N/A |
Type | Lock Pin |
UNSPSC Code | 23242106 |