R335.56
Ex VAT
R385.89
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MTJNR 16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283435 |
ECLASS Code | 28039190 |
Hex Drive Size | 5mm |
MFR Part No. | 2014 |
Shim Shape | 0° Triangular |
Thread Size | M8 x 1 |
Torx Drive Size | N/A |
Type | Clamp |
UNSPSC Code | 23242106 |