R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
To suit combination top clamp & pinlock external toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MWLNR/L 08 S32U MWLNR 08 S40V MWLNR 08 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283664 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 1661 |
Shim Shape | 80° Trigon |
Thread Size | M4 x 0.7 |
Torx Drive Size | N/A |
Type | Lock Pin |
UNSPSC Code | 23242106 |