R533.33
Ex VAT
R613.33
Inc VAT
Product Details
Product Specification
These 5 and 15 piece Forstner bit sets are designed for precision hole boring. The self-piloting point of the Forstner bit combined with the trepanning style cutting action will produce overlapping holes in any direction. Ideal for scroll and scalloping applications. Suitable for use in bench and pillar drills to bore a wide range of timber, plastics and other materials.
Features and Benefits
• Supplied in a wooden case for the easy storage, organisation and protection of your Forstner bits
• Suitable for use with bench and pillar drills for a wider scope of use
• Self-piloting point
• Available in a set of 5 or 15 pieces to suit your needs
Contents
• 5 Piece: 1x each 15, 20, 25, 30 and 35mm
• 15 Piece: 1x each 10, 12, 15, 16, 18, 20, 22, 25, 26, 28, 30, 35, 40, 45 and 50mm
Typical Applications
• Carpentry
• Construction
Attribute | Value |
---|---|
Brand | Senator |
Diameter | 15 20 25 30 35mm |
EAN | 5036140161641 |
Item | Forstner Bit Set |
Number of Pieces | 5 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |