R730.67
Ex VAT
R840.27
Inc VAT
Product Details
Product Specification
Series 58 - Regular Series, TiCN Coated
Centre cutting. To Manufacturers Standards.
Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140200623 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 19mm |
Helix Angle | 45° |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Solid Carbide |
Material Grade | Micrograin |
Milling Application | High-feed Milling |
Number of Flutes | 3mm |
Overall Length | 60mm |
Plunge Type | Centre Cutting |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6535HA |
UNSPSC Code | 23241614 |