R807.78
Ex VAT
R928.95
Inc VAT
Product Details
Product Specification
Product Documents
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 200mm |
B | 24mm |
Brand | Indexa |
C | 50mm |
Dimensions | M24x200mm |
EAN | 5036140086302 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT40-24200 |
Series | FC4024200 |
Surface Finish | Black Oxide |
Type | T-Slot Bolt |
UNSPSC Code | 23153402 |