Indexa

FC16 M8x30mm BALL POINT CLAMP SET SCREW

SKU:

IND4252615N

R95.50

Ex VAT

R109.83

Inc VAT

OUT OF STOCK

    Overview

    FC16 - Swivel Clamping Screw
    Material:
    Body - Medium Carbon Steel EN198.
    Point - Through Hardened Steel EN 31.
    Hardness:
    Body - HRC 32 - 38.
    Point - HRC 62.
    Surface Finish: Point - Hardened and Ground.


    Product Specification
    B
    30mm
    Brand
    Indexa
    C
    4mm
    Clamp Style
    Ball Point
    Dimensions
    M8x30mm
    EAN
    5036140085732
    ECLASS Code
    23149090
    Material
    Carbon Steel
    MFR Part No.
    PT16A-0830
    Series
    FC16
    Standards Met
    EN198 EN 31
    Surface Finish
    Point - Hardened and Ground
    Type
    Ball Point Clamp Set Screw
    UNSPSC Code
    23153402