R130.00
Ex VAT
R149.50
Inc VAT
Product Details
Product Specification
Morse Taper Drive to Threaded Mount
Precision machined, fully hardened and ground to give maximum surface contact.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108271 |
ECLASS Code | 36609229 |
Length | 92mm |
Mount | 1/2in. x 20 |
Product Type | Drill Chuck Arbors |
Shank Type | 1MT |
UNSPSC Code | 27112811 |
Weight | 100g |