R411.11
Ex VAT
R472.78
Inc VAT
Product Details
Product Specification
Kennedy Die Stocks are all steel drop forged with a solid construction for long life with knurled handles for extra grip. Designed to hold a range of different sizes of round split-adjustable dies, the three screw design easily locks die into position and maintains alignment for accurate threading resulting in clean, straight threads.
Features and Benefits
• Drop forged steel with knurled handles for additional grip
• Designed to hold a range of different sizes of round split-adjustable dies
• Three screw design easily locks die into position and maintains alignment for accurate threading
Typical Applications
• Threading
Attribute | Value |
---|---|
Brand | Kennedy |
Die Size | 2in. |
EAN | 5036140002562 |
ECLASS Code | 21010200 |
Overall Length | 425mm |
Size Type | Single Size |
Type | Die Stock |
UNSPSC Code | 27111722 |