R333.33
Ex VAT
R383.33
Inc VAT
Product Details
Product Specification
Single angle collets from Indexa. Designed to be incredibly durable.
Features and Benefits
• Manufactured from hardened and tempered high alloy steel
Standards
• Conform to DIN 6499
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 6 - 5mm |
Diameter | 26mm |
EAN | 5036140079526 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 35mm |
Series | ER |
System of Measurement | Metric |
Type | ER25 |
UNSPSC Code | 27112808 |