R1126.67
Ex VAT
R1295.67
Inc VAT
Product Details
Product Specification
Product Documents
CC03 - Swan Necked Clamp
Low profile design helps eliminate cutter interference.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 120mm |
B | 36mm |
Brand | Indexa |
C | 30mm |
D | 102mm |
EAN | 5036140084643 |
MFR Part No. | CC030112mm |
UNSPSC Code | 31161709 |
Weight | 0.49kg |