R690.64
Ex VAT
R794.24
Inc VAT
Product Details
Product Specification
Product Documents
HSS TCT circular saw blade for precision ground cutting angles on softwood, hardwood, MDF, plywood etc. Excellent blade sharpness and faster cutting make it ideal for general purpose use on both corded and cordless circular saws.
Fine Pitch
Perfect for cross cutting, with high teeth per inch. Suitable for cross grain cutting solid wood, producing a smooth surface that requires less finishing.
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 216mm |
Blade Material | High Speed Steel |
Blade Thickness | 2.4mm |
Bore Diameter | 30mm |
Brand | Kobe |
Cutting Action | Crosscut |
Cutting Edge Type | Continuous |
Cutting Material | Tungsten Carbide |
EAN | 5036140234246 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Number of Pieces | 1 |
Number of Teeth | 64 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |