R245.02
Ex VAT
R281.77
Inc VAT
Product Details
Product Specification
Product Documents
HSS TCT circular saw blade for precision ground cutting angles on softwood, hardwood, MDF, plywood etc. Excellent blade sharpness and faster cutting make it ideal for general purpose use on both corded and cordless circular saws.
Medium Pitch
General purpose blades, with medium teeth per inch. For cutting both long grain and cross grain solid wood. These blades produce a good surface finish that requires less finishing.
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 150mm |
Blade Material | High Speed Steel |
Blade Thickness | 2.4mm |
Bore Diameter | 16mm |
Brand | Kobe |
Cutting Action | Crosscut Ripping |
Cutting Edge Type | Continuous |
Cutting Material | Tungsten Carbide |
EAN | 5036140234086 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Number of Pieces | 1 |
Number of Teeth | 24 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |