R867.10
Ex VAT
R997.16
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P40: Roughing to heavy roughing of steel and steel castings using heavy feeds and low to medium cutting speeds. Also used under unfavourable conditions, particularly where intermittent cutting is involved. This grade is also suitable for planing operations and for machining manganese steel.
Attribute | Value |
---|---|
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Right Hand |
EAN | 5036140338128 |
ECLASS Code | 21010901 |
ISO Category Grade | P |
ISO Cut | P40 |
Material Application | Steel |
Overall Length | 6-1/2in. |
Shank Height | 1in. |
Shank Width | 1in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 206 |
Tool Type | Cranked Turning & Facing |
UNSPSC Code | 23241601 |