SKU:
PNZ1400630K
R101.70
Ex VAT
R116.95
Inc VAT
Product Details
Product Specification
Insert Screw to suit standard boring heads
Attribute | Value |
---|---|
Brand | Pinzbohr |
Cartridge Reference Code | 2CT 75 300 2CT 90 300 |
Compatible Head Body Designation | A 02775 A 02790 A 03275 A 03290 A 06875 A 06890 D 02775 D 02790 D 03275 D 03290 D 06875 D 06890 |
For Use With | Cartridge Type Head Pocket Type Head |
MFR Part No. | TT28106 |
Part Type | Insert Screw |
UNSPSC Code | 23101505 |