R598.80
Ex VAT
R688.62
Inc VAT
Product Details
Product Specification
'Maxi' Roll.
Extra long single ply paper wiper roll. For use with floor stands or similar dispensers.
Unperforated- cut to size to suit application. Supplied as individual rolls. Suitable for all industrial wiping tasks.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
EAN | 5036140013551 |
ECLASS Code | 40030201 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 1500m |
Sheet Width | 200mm |
Sheets Per Roll/Box | Continuous |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |