R670.00
Ex VAT
R770.50
Inc VAT
Product Details
Product Specification
Designed for both domestic and commercial use, this lightweight plastic bin is ideal for outdoor general waste disposal. The lid features a moulded handle for ease of use and fits securely into place to contain smells and prevent spillages.
Features and Benefits
• High capacity to hold more refuse at a time
• Heavy-duty dustbin ideal for use in industrial and domestic scenarios
• Lightweight and easy to move and transport
Warnings
• Plastic bins are not suitable for use with hot ashes or large, sharp swarfs
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 80L |
Colour | Black |
Depth | 450mm |
EAN | 5036140150317 |
ECLASS Code | 25050800 |
Height | 660mm |
Material | Plastic |
MFR Part No. | BIN.80/BLK |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 450mm |