R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
Get scrubbing with these heavy-duty scouring pads. Designed for heavy work, these scourers will scrub away stubborn and baked on food residue, as well as clean down sides and leave your kitchen sparkling.
Features and Benefits
• Thick scouring pads can tackle even the most stubborn of cleaning jobs
• Ideal for washing up and general cleaning
• Synthetic abrasive can easily shift grease and burnt-on food
Typical Applications
• General purpose
• Catering
• Factory
• Commercial
Notes
• Pack quantity: 10.
• Pad size: 230 x 150mm.
Attribute | Value |
---|---|
Applications | Catering |
Brand | Cotswold |
Colour | Green |
EAN | 5036140377301 |
Length | 228.6mm |
Pack Quantity | 10 |
Type | Scourers |
UNSPSC Code | 47131603 |
Width | 152.4mm |