R168.82
Ex VAT
R194.14
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for removing stubborn dirt and grime from floors, the Hygiene Bristle Deck Scrub Brush from Cotswold Brushware & Cleaning® is a must-have in your cleaning toolkit. Lightweight and durable, this brush head features stiff and easy to clean bristles for improved hygiene.
Available in four colours, cleaning areas can be coded to brushes to avoid cross-contamination. The built-in swivel action supports access-all-areas cleaning, either in tight spots and even walls.
Features and Benefits
• Strong stiff bristles for cleaning stubborn dirt, stains, and grease
• Easy to clean non-clogging concept
• Swivel head allows ergonomic cleaning of floors, walls, and uneven surface areas
• Double locking bracket mechanism for additional durability and support when in use • Colour coded to prevent cross-contamination
Typical Applications
• Cleaning stubborn dirt, stains, and grease
Notes
• Compatible with product code COT9075280K
• Brush head only
Attribute | Value |
---|---|
Application | General Surfaces |
Brand | Cotswold |
Bristle Material | Synthetic |
Colour | Yellow |
EAN | 5036140463271 |
Hard/Soft | Hard |
Type | Scrubbing Brush |
UNSPSC Code | 27113000 |
Width | 245mm |