R3096.31
Ex VAT
R3560.76
Inc VAT
Product Details
Product Specification
Product Documents
This V sweeper scissor action frame is designed for quick and effective sweeping of large surface areas such as halls and corridors. for sweeping corridors and areas.
Features and Benefits
• The scissor action of the brush provides excellent rubbish and dust pick up
• Lightweight for speedy floor cleaning
• Covers large areas opens up to 1.8m (6ft) wide
Typical Applications
• Sweeping of corridors
• Shopping centres
• Schools
• Supermarket floors
• Large floor areas
Notes
• Replacement heads available (COT-907-3280K)
• Width: 1.02m
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140377332 |
Fitting Type | Slip on |
Handle Colour | Silver |
Handle Material | Metal |
Head Colour | Red |
Mop Head Material | Acrylic |
UNSPSC Code | 47131618 |