R14.44
Ex VAT
R16.61
Inc VAT
Product Details
Product Specification
Product Documents
Rich in cotton, these standard yellow dusters are an essential part of all cleaning toolkits. Useful for light dusting and in conjunction with furniture polish, these dusters are ideal for cleaning delicate surfaces.
Finished in a traditional style with red stitching, these natural cotton cloths can be washed and reused several times for a great economic choice.
Features and Benefits
• 100% natural cotton material for strength and durability
• Perfect for hand dusting delicate items
• A reusable and sustainable cleaning solution
Typical Applications
• Domestic
• Hospitality and commercial
• Contract cleaners
Attribute | Value |
---|---|
Applications | Dusting & Polishing |
Brand | Kennedy |
Cloth Type | Duster |
Colour | Yellow |
EAN | 5036140150225 |
ECLASS Code | 29110107 |
Length | 510mm |
Material | Cotton |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |
Width | 400mm |