R37.37
Ex VAT
R42.98
Inc VAT
Product Details
Product Specification
Fully reusable and highly absorbent this perforated synthetic chamois is soft and gentle on any surface and suitable for many tasks ranging from cars, boats, glass, furniture, tiles, kitchens etc.
Features and Benefits
• Highly absorbent synthetic chamois ideal for use on many surfaces
Attribute | Value |
---|---|
Applications | Automotive Finishing |
Brand | Kennedy |
Cloth Type | Chamois |
Colour | Yellow |
EAN | 5036140150232 |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Leather |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |
Width | 400mm |