R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
This traditional plain cotton tea towel is ideal for general-purpose use.
Features and Benefits
• Absorbent cotton towel for drying up or wiping up spills
• Soft and comfortable to use
• Machine washable for hygienic reuse
Attribute | Value |
---|---|
Applications | Domestic Drying |
Brand | Kennedy |
Cloth Type | Towel |
Colour | White |
EAN | 5036140150218 |
ECLASS Code | 29110107 |
Length | 760mm |
Material | Cotton |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |
Width | 510mm |