R224.22
Ex VAT
R257.85
Inc VAT
Product Details
Product Specification
Product Documents
Reach the cobwebs on high ceilings and on top of bookcases with this Lambswool duster. Featuring an extra-long handle, you'll have no trouble getting into hard to reach nooks and crannies. Lambswool is made up of fibres and lanolin, a combination which creates static electricity to attract dust and leave surfaces sparkling clean.
Features and Benefits
• Long 120cm extra reach handle. Ideal for reaching high and hard to reach places
• Soft, lambswool dust head for easy collection of dust and dirt
• Ideal for a range of surfaces including delicate items
Typical Applications
• For cleaning high or hard to reach areas: blinds, high corners, bookcases, etc
• Domestic
Notes
• Multicoloured
Attribute | Value |
---|---|
Applications | Domestic Dusting |
Brand | Cotswold |
Cloth Type | Duster |
Colour | Multi-Coloured |
EAN | 5036140078376 |
ECLASS Code | 29110107 |
Length | 1200mm |
Material | Yarn |
MFR Part No. | 940.200.200 |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |