R415.00
Ex VAT
R477.25
Inc VAT
Product Details
Product Specification
Product Documents
These heavy-duty wipes are 100% recycled for an economical and environmentally friendly option. Super absorbent, these wipes provide the extra strength required for industrial applications.
Features and Benefits
• Super absorbent for heavy-duty spills
• Durable for longevity and reduced costs
• Ideal for cleaning machinery and industrial soiling
Typical Applications
• Industrial use
Notes
• Rags are multicoloured
• Images have been supplied for illustration purposes. This product is recycled and so will not be identical to the images shown
• Cromwell® strongly advises the use of appropriate PPE to include gloves and eyewear
Attribute | Value |
---|---|
Applications | General Cleaning Industrial Multi-Purpose |
Brand | Solent Cleaning |
Cloth Type | Cleaning Cloth |
Colour | Multi-Coloured |
EAN | 5036140326576 |
ECLASS Code | 29110107 |
Material | Recycled Material |
Pack Quantity | 10kg |
Series | Industrial™ |
UNSPSC Code | 47131502 |