R566.00
Ex VAT
R650.90
Inc VAT
Product Details
Product Specification
Product Documents
Made from reclaimed cotton material, these medium-duty, absorbent wipers are ideal for use by a range of industries. Ideal for general cleaning or mopping up industrial soilings, these sustainable wipers make a great alternative to pre-packaged wipes.
Features and Benefits
• Supplied in a range of assorted colours for easy identification
• 100% recycled for a sustainable solution
• Washed and sterilised to eliminate risks of cross-contamination
Warnings
• Although every effort has been made to remove all metal objects and foreign bodies, it is still recommended that precautions are taken prior to use
Notes
• Made from reclaimed t-shirts
Attribute | Value |
---|---|
Applications | General Cleaning Medium-Duty |
Brand | Solent Cleaning |
Cloth Type | T-Shirt |
Colour | Multi-Coloured |
ECLASS Code | 29110107 |
Material | Cotton Recycled Material |
Pack Quantity | 10kg |
UNSPSC Code | 47131502 |