R183.33
Ex VAT
R210.83
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, tubular aluminium handles from Cotswold Brushware & Cleaning® are interchangeable with Cotswold® mop and broom heads. The colour-coded plastic handles assist in the prevention of cross-contamination between cleaning zones, while the threaded attachments make change-over a quick and simple process.
Features and Benefits
• Moulded finger grip handles for a comfortable grip
• Versatile and suitable for use with a range of Cotswold® broom and mop heads
• Lightweight but durable material offers long product life
• Handle allows for hanging on the wall for tidy storage
Notes
• Suitable for use with YBS300, SBM300, DBS300, SBS300, KMS450 broom heads • Suitable for use with Cotswold synthetic mop heads
• Handles only, mop and broom heads sold separately
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Yellow |
Diameter | 22.5mm |
EAN | 5036140240933 |
Fitting Type | Screw |
For Use With | Cotswold Synthetic Mop Heads YBS300, SBM300, DBS300, SBS300 & KMS450 Broom Heads |
Length | 1.4m |
Material | Aluminium |
UNSPSC Code | 47131609 |