R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from extra strong recycled polythene, these blue refuse sacks are ideal for use in gardens as well as in larger applications such as on building sites. Designed to carry weighty items such as rubble, logs and other heavy debris.
Features and Benefits
• Constructed for durable polythene to ensure the product doesn't split under heavy load
• Supplied in an attractive blue colour for visibility
• Available as a pack of 7 or 100 to allow you to buy the quantity that best suits your requirements
Typical Applications
• Suited for use in domestic settings for garden waste as well as for use on building sites
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Blue |
EAN | 5036140158542 |
Height | 762mm |
Material | Polythene |
Pack Quantity | 7 |
Type | Rubble Waste Sacks |
UNSPSC Code | 76121501 |
Width | 508mm |