R76.67
Ex VAT
R88.17
Inc VAT
Product Details
Product Specification
Product Documents
Choose economical refuse sacks that come on a handy roll. Easy to store and dispense, these bin liners are available in a choice of thickness to suit all your waste needs. Made with 100% recycled polythene, these bags won't leak or tear to keep waste disposal easy and hygienic.
Features and Benefits
• Economical due to 100% use of recycled materials
• Extra strong for heavy waste disposal
• Ideal for use in domestic and office uses
• Supplied with 20 bags per roll
Typical Applications
• Medium bin bags used in domestic and commercial settings
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 80L |
Colour | Black |
EAN | 5036140028944 |
Height | 864mm |
Material | Polythene |
Pack Quantity | 20 |
Thickness | 21µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 737mm |