R1994.44
Ex VAT
R2293.61
Inc VAT
Product Details
Product Specification
Product Documents
TPG170
This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi.
Features and Benefits
• The pressure gauge is protected from accidental damage by a rubber shock guard
• Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard
• 300psi rated fibre reinforced rubber hose
Standards Met
• Conforms to ASME B40.1 Grade A
Technical Information
Accuracy:
• Reading scale: 2psi/10kPa (0.1bar).
• Inflation range: 170psi/1200kPa (12bar).
Attribute | Value |
---|---|
Additional Features | Corrosion-resistant body with steel operating lever and brass fittings Fibre reinforced rubber hose Pressure gauge rubber shock guard |
Brand | Kennedy |
Display Type | Dial |
EAN | 5036140028241 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 170psi |
MFR Part No. | JD3295D-C |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 0.72g |