R198.89
Ex VAT
R228.72
Inc VAT
Product Details
Product Specification
This highly-durable push-on gauge is suitable for cars, vans and light commercials, where readings of up to 120psi are necessary. It is of chrome plated brass contruction with a handy pen-type pocket clip.
Features and Benefits
• High-quality, long-lasting construction
• Pen-type pocket clip - always on-hand when you need it
• Suitable for cars, vans and light commercial vehicles
Attribute | Value |
---|---|
Additional Features | Pen type pocket clip |
Brand | Kennedy |
Display Type | Pencil Type |
EAN | 5036140028234 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 120psi |
MFR Part No. | JD3282-BH |
Product Type | Tyre Pressure Gauge |
Tool Material | Chrome Plated Brass |
UNSPSC Code | 27140000 |
Weight Each | 43g |