R792.22
Ex VAT
R911.05
Inc VAT
Product Details
Product Specification
For inflating tyres, airbeds, boats, sports equipment and any other inflatable products. Complete with 3m of cable 12V car cigarette lighter plug, nozzles and adaptors. The dual air pressure gauge can be read in both lb/in2 and kg/cm2. 300psi.
Attribute | Value |
---|---|
Additional Features | 12V car cigarette lighter plug Nozzles and adaptors for inflating tyres, airbeds, boats, sports equipment and any other inflatable products |
Brand | Kennedy |
Capacity | 0 - 20 |
Display Type | Dial |
EAN | 5036140025530 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 300psi |
MFR Part No. | 210140CB |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |
Weight Each | 1.3g |