R5298.89
Ex VAT
R6093.72
Inc VAT
Product Details
Product Specification
Product Documents
This servicing kit is ideal for the removal of press fit type ball joints without needing to remove the control arm from the vehicle. It is made from cast iron and hardened carbon steel for good durability. The kit can also be used for removing brake anchor pins and the servicing of universal joint bearings.
Features and Benefits
• Cast iron and hardened carbon steel build
• Easy removal and servicing of applicable components
• Long lasting, easy to use tools
Typical Applications
• Servicing universal joints on all cars and light trucks
• Removal of ball joints
Attribute | Value |
---|---|
Additional Features | Designed for the removal of press fit type ball joints Made from cast iron and hardened carbon steel |
Brand | Kennedy |
EAN | 5036140046245 |
ECLASS Code | 21049090 |
MFR Part No. | BJS940 |
Number of Pieces | 9 |
Product Type | Ball Joint Servicing Kit |
UNSPSC Code | 27140000 |
Weight Each | 7.60kg |